6723795 Matte 1 speed 3 lbs Meat Grinder - Case of 2

  • Mfr # 6723795
  • Zoro # G604060810
product price: 
$
187.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6723795
Zoro #
G604060810
UPC #
734494012248
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Matte 1 speed 3 lbs Meat Grinder - Case of 2
  • Case of 2
Specifications
  • Finish: Matte
  • Number of Speeds: 1 speed Grinding Capacity: 3 lbs
  • Watts: 575 watts
  • UL Listed: No
  • CSA Listed: No
  • ETL Listed: Yes
  • Reversible: Yes
  • Blade Material: Stainless Steel
  • Volts: 120 volt
  • ANSI Certified: No
  • Energy Star Compliant: No
  • Weight: 23.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews