Shop LEM PRODUCTS

6723837 5 lbs Mighty Bite 1 Speed Sausage Stuffer

  • Mfr # 6723837
  • Zoro # G704075974

product price: 
$
268.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6723837
Zoro #
G704075974
UPC #
734494016062
Country of Origin
China

Description

The Mighty Bite 5 lb. Stainless Steel Vertical Sausage Stuffer sets the bar for performance and dependability. The precision machined carbon steel gears are manufactured to eliminate slippage and wear, and won't rust or collect germs. The cylinder is easily removed for clean-up. The hard plastic piston with a built-in release valve allows air to escape, making your job even easier. These are reliable, high performance, gear-driven stuffers that will last. For additional protection, the 5 lb. Sausage Stuffer now includes a protective gear box cover. This innovation takes safety and durability to the next level by ensuring your gears and your food are well protected.

Specifications
  • Material: Stainless Steel
  • Capacity: 5 lbs
  • Grinding Capacity: 5 lbs
  • Number of Speeds: 1 speed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.