Shop LENCO

380-02021 Lpg-300 Ground Clamp, Le Lpg-300 Ground Clamp02021

  • Mfr # 380-02021
  • Zoro # G404154818

product price: 
$
66.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
380-02021
Zoro #
G404154818
UPC #
-
Country of Origin
United States

Description

Elenco was founded more than 30 years ago by 2 engineers. The core of Elenco is still our strong engineering and design skills. Our test equipment has been proven to be reliable as well as affordable. Our niche in the electronics industry has expanded to include markets from Universities and High Schools to retail toy and hobby stores.
  • Connection Type: Mechanical Oval-Point Screw.
  • Amps: 300.00 A [Max].
  • Jaw Opening: 1 1/2".
  • Jaw Throat Cable Cap. 2: 1/0 - 2/0.
  • Jaw Type: Ground Clamp.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.