12X18 Super Strong Kit W Tactile Switch (Discontinued)
- Mfr # TT12X18SS
- Zoro # G207712659
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT12X18SS
Zoro #
G207712659
UPC #
-
Country of Origin
United States
Description
Super Strong Trim Tabs Designed for sportfishing boats, high speed cruising boats and large commercial vessels 7 Gauge flat 304 SS blades with all stainless steel mounting hardware withstand the rigors of the most demanding conditions No spray or mist when mounted in recessed pockets 38 diameter hinge pin and 375 sacrificial anode Single Actuator Systems have Vandar Upper Mounting Brackets with Gland Seal 15085001 and 10 Ga SS lower mounting brackets with 38 SS bolts Dual Actuator Systems have 10 Ga SS upper and lower mounting brackets with 38 SS bolts We make the best boats better Yes, we build serious trim tabs for serious vessels We know there are boats and conditions that require a little more performance This is why we created the Super Strong series Whether your're running a pleasure cruiser in search of your own personal paradise or spending your days backing down on marlin in some new hot spot you've just discovered, we've got our covered We've utilized a 7gauge stainless steel blade and all extremeduty mounting hardware to create a trim tab system that can withstand the rigors of the most demanding conditions Instant response, extremeduty electric actuators for precise control 7gauge laser cut stainless steel blades mean no bending or flexing Heavy duty stainless steel mounting hardware Welded stainless steel billet ram ends for extra strength Dual ram available for the most extremeduty applications No spray or mist when mounted in recessed pockets Stitch welded heavy duty stainless steel hinge with 38 hinge rod Actuator Highimpact, 50 glass fiberfilled, ultraviolet resistant nylon case Extremeduty electric actuators are fully submersible, maintenancefree and sealed for life Electropolished solid 316 stainless steel billet end for extremeduty Standard Solid State Tactile Switch Kits with Retractor Feature 15069001 124SSR For 12volt single actuator systems Control box is waterproof, selfcontained, sealed, solid state, Deutsch connected for easy Plug Play installation, and features builtin retractor Kit includes 36 power pigtail and nylon nuts for mounting keypad Colorful display box Features BuiltIn Retractor Feature Solid State Electronics Plug Play Low Profile Design SelfContained, sealed keypad solid state control box with waterproof connectors Simple, Quick Installation Includes 36 power pigtail for control box 2 hole cutout size, overall size 275 x 275
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.