This item is Discontinued.

Lenco Marine 17X12 Extreme Duty Performance Tab Kit W RT17X12XDI

17X12 Extreme Duty Performance Tab Kit W (Discontinued)

  • Mfr # RT17X12XDI
  • Zoro # G107712667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT17X12XDI
Zoro #
G107712667
UPC #
-
Country of Origin
United States

Description

Extreme Duty Performance Trim Tabs Fast response electric actuators for precise control Fully submersible All Plug Play Deutsch connections Blades are ElectroPolished 10 Gauge 304 SS with 1 turned up edges, a 85 degree inside taper, and 38 diamater hinge pin Extreme Duty actuators with 38 SS bolts Kit is factory assembled with full transom back plate, mechanical strain relief cable seal, adjustable Cchannel mounting brackets, and 375 sacrificial anodes We make the best boats better Running wide open in rough seas isn't for the faint of heart Aggressive boating requires durable boat accessories Lenco's XD series of trim tabs are built to handle whatever you or Mother Nature might throw at them Everything about your boat is designed to go hard and fast Why should your trim tab system be any different All stainless steel construction no dissimilar metals, ElectroPolished Blades for long lasting good looks Actuator speed is precise and controllable so there are no surprises at top speeds Models have massive backplates and adjustable mounting channels with thrubolted actuators for the ultimate in strength and reliability Models use solid stainless steel billet rams that are chemically polished for unsurpassed durability Stitch welded heavy duty stainless steel hinge bracket Adjustable mounting holes 10gauge laser cut stainless steel trim tab planes and hinges Actuators Instant response Fully submersible, maintenancefree and sealed for life Electropoished solid 316 stainless steel billet ends Highimpact, 50 glass fiberfilled, ultravioletresistant nylon case 38 stainless steel bolts Tactile Switch w Indicator LED for all Single Actuator Trim Tab Systems Features Selfcontained, sealed keypad Selfcontained, sealed control box module Fadesmudgeproof, laser engraved graphics Plug play switch wiring harness connector Includes 36 power pigtail for control box 2 hole cutout size, overall size 275 x 275 Builtin retract feature returns tabs to a fully retracted position when power is removed 2 highintensity LED indicator displays show the exact position of our trim tabs at all times Photo eye reads ambient light and adjusts the LED indicator display intensity for optimum viewing in direct sunlight 12 24volt compatibility Includes SelfCheck Feature Each kit contains Tactile LED Indicator Switch Kit 2 actuators with 6' Lead and Deutsch Plugs 2 SS trim tab planes Boat Mountin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.