Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPUGOLD
Zoro #
G7876303
UPC #
029521851960
Country of Origin
Unknown
Details
Item
Battery and Charger
Capacity - Batteries
1500mAh
Color
Black
Includes
LED Indicators
Charges Up To
(1) Device
Power Requirement
120V AC/12V DC
Battery Type
Lithium Ion
Battery Capacity
1500mAh
Battery Chemistry
Lithium Ion
For Use With
USB Powered Devices
Application
USB Powered Devices
Description
Battery and Charger, For Use With USB Powered Devices, Capacity - Batteries 1500mAh, Application USB Powered Devices, Battery Chemistry Lithium Ion, Charges Up To (1) Device, Includes LED Indicators, Power Requirement 120V AC/12V DC
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.