This item is Discontinued.

Lenmar Battery for Acer D150 Series LBZ310AP

Battery for Acer D150 Series (Discontinued)

  • Mfr # LBZ310AP
  • Zoro # G3966137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBZ310AP
Zoro #
G3966137
UPC #
029521837643
Country of Origin
Unknown

Details

Replaces
Apple A1185, MA566, MA566FE/A, MA566G/A, MA566J/A
Voltage
10.8
Warranty
1 yr.
Fits Brand
Apple
Battery Type
Lithium Ion
Battery Chemistry
Lithium Ion
Battery Capacity
5400mAh
Item
Laptop Battery
Fits Model
Apple 13in MAcBook White or Black

Description

Laptop Battery, Fits Brand Apple, Fits Model Apple 13in MAcBook White or Black, Replaces Apple A1185, MA566, MA566FE/A, MA566G/A, MA566J/A, Battery Chemistry Lithium Ion, Voltage 10.8, Battery Capacity 5400mAh, 1 yr Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.