This item is Discontinued.

Lenmar Laptop Power Adapter, Silver, 120 W LAC120

Laptop Power Adapter, Silver, 120 W (Discontinued)

  • Mfr # LAC120
  • Zoro # G3998005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAC120
Zoro #
G3998005
UPC #
029521835151
Country of Origin
China

Details

Standards
ETL, CE
Color
Silver
Item
Laptop Power Adapter
Output Watts
120
Input Voltage
100-240V AC
Includes
AC Adapter, 9 Laptop Adapter Tips, (2) USB Ports
Input Amps
6
Compatible With
Universal
Warranty
1 yr
Output Voltage
24V DC

Description

Laptop Power Adapter, Wattage 120, Voltage 15-24, Fits Universal, Compatible With Universal, Warranty 1 Year, Color Silver, Standards ETL, CE, Includes AC Adapter, 9 Laptop Adapter Tips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.