Shop All Blower Motors and Parts
Lennox
1/3 HP 48; 48 Frame, 1075 RPM Nameplate RPM
Mfr # 25J36
Zoro # G6458431
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Nameplate RPM 1075 RPM
- Voltage 208-230 VAC 1 Ph 60 Hz
- Frame 48; 48
- Phase 1 Phase
Product Information
- Brand Lennox
- MFR # 25J36
- Zoro # G6458431
- UPC # 00694776853122
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Dia. | 0.5 in |
Shaft Length | 5.19 in |
Details
Description
Motor,1/3Hp 230V 1Ph Motor,Le25J36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Contactor, 120V 10A 3P N/O Aux (CE15BNS3AB)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd (TEP4)
- AIR VENT Underave Vent Mill 16X4" (84126)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- IEC 15HP, 115127V FAN COIL MOTOR (E020-70021520)
- GOODMAN 0131P00035 Fan Motor, Indoor (0131P00035)
- DAYTON Replacement Wheel (6387635)
- CARRIER Motor, 1 HP, 200-230/460V, 1140 rpm, 56 Hz (HD52VE214)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- IEC 112HP, 115127V FAN COIL MOTOR (E020-70021516)
- DAYTON Blower Wheel, Universal (CBW36)
- Lennox Blower Motors and Parts