Zoro Homepage

16"x25"x5 Filter, Lex8309, MERV 10

  • Mfr # X8309

  • Zoro # G6456718


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x25x5
Performance Rating
MERV 10
Actual Filter Size
15-3/4in x 24-3/4in x 4-3/8 in
Nominal Height
25 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8309
Zoro #
G6456718
UPC #
00080720183092
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x5
Actual Filter Size
15-3/4in x 24-3/4in x 4-3/8 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
5 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter
MERV
10
Filter Efficiency - Air Filters
MERV 11

Description

Merv 10 16X25X5 Filter,Lex8309

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.