AC Speed Control
- Mfr # 10M08
- Zoro # G2077999
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
For Use With Mfr. Model Number
70W47
Input Voltage
240V AC
Product Type
AC Speed Control
Output Power
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10M08
- Zoro #
- G2077999
- UPC #
- -
- Country of Origin
- United States
Details
- Fits Brand
- Lennox
- Item
- AC Speed Control
- For Use With Mfr. Model Number
- 70W47
- Input Voltage
- 240V AC
- Product Type
- AC Speed Control
- Output Power
- 1 hp
- Compatible Manufacturer Model Number
- G60, G61, GG1
Description
Motor Module Kit, 1 HP, 120/240V, For Use With Mfr. Model Number 70W47, Fits Brand Lennox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.