Zoro Homepage

Air Sensor, Return/Discharge

  • Mfr # 93J53

  • Zoro # G2081383


product price: $15.49
/ea

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
LCA090H-1
Input Voltage
60V
Product Type
Temperature Sensor
Impedance
10 kiloohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93J53
Zoro #
G2081383
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
12 1/4 in

Details

Fits Brand
Lennox
Item
Return/Discharge Air Sensor
For Use With Mfr. Model Number
LCA090H-1
Input Voltage
60V
Product Type
Temperature Sensor
Impedance
10 kiloohm
Compatible with Brand
Lennox
Weight
0.1 lb
Power Source
60V
Compatible with Manufacturer Model Number
LCA090H-1
Power Required
60V
For Use with Mfr Model Number
LCA090H-1
Compatible Manufacturer Part Number
LCA090H-1
Compatible with Mfr. Model No.
LCA090H-1
Compatible Manufacturer Model Number
LCA090H-1
Compatible with Manufacturer Model No.
LCA090H-1
Compatible Pump Manufacturer Part Number
LCA090H-1
Compatible Mfr. Model Number
LCA090H-1

Description

Return/Discharge Air Sensor, Probe Length 12 1/4 in, Product Type Temperature Sensor, Mounting Location Duct Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.