Zoro Homepage

Blower Motor, 120/240V, Single, 1 hp

  • Mfr # 33W13

  • Zoro # G2079292


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
120/240V
Phase
Single
For Use With Mfr. Model Number
G71MPP-60C-110-3
HP
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W13
Zoro #
G2079292
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 15/16 in
Body Dia.
5.6 in
Shaft Dia.
1/2 in

Details

Fits Brand
Lennox
Voltage
120/240V
Phase
Single
Item
Blower Motor
For Use With Mfr. Model Number
G71MPP-60C-110-3
HP
1 hp
Compatible Manufacturer Model Number
G71MPP-60C-110-3
HP @ 50Hz
1
Motor Shaft Rotation
CCW, Reversible
Full Load Amps
7.4/12.8 A
Motor Design
1-Phase
Motor Mounting Position
Horizontal
RPM Range
0-1,200
Motor Bearings
Ball
Ins. Class
B
OEM Replacement Brand
Lennox
Full Load Amps @ 50Hz
7.4/12.8 A
Voltage @ 50Hz
120/240V
Frame
48
Motor Mounting Type
Belly Band

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 7.4/12.8 A, 48 Frame, OEM Replacement Brand Lennox, Ins. Class B, Motor Shaft Rotation CW/CCW, Motor Mounting Type Belly Band, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.