Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 208/230V, Single, 1/2 hp

  • Mfr # 13H38

  • Zoro # G2078443


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V
Phase
Single
For Use With Mfr. Model Number
CB29M-46-1
HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H38
Zoro #
G2078443
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5.6 in
Shaft Length
3 in

Details

Fits Brand
Lennox
Voltage
208/230V
Phase
Single
Item
Blower Motor
For Use With Mfr. Model Number
CB29M-46-1
HP
1/2 hp
Capacitor Required
Included
Motor Bearings
Sleeve
Frame
48
Usable @ 208V
Usable at 208V
Motor Mounting Type
Torsion Flex Bracket
OEM Replacement Brand
Lennox
Motor Shaft Rotation
CCWOSE, CCWLE
Compatible Manufacturer Model Number
CB29M-46-1
Ins. Class
B
No. of Speeds
1
Motor Design
1-Phase
Motor Mounting Position
Horizontal

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 3.9 A, 48 Frame, OEM Replacement Brand Lennox, Usable @ 208V Usable at 208V, Ins. Class B, Motor Shaft Rotation CWSE, Motor Mounting Type T-Flex, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.