Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 240V, Single, 1/3 hp

  • Mfr # 12W68

  • Zoro # G2078321


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
240V
Phase
Single
For Use With Mfr. Model Number
CB26UH-036-230-1
Features
1/3 hp, 240V, 1 Phase, 2 Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12W68
Zoro #
G2078321
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in

Details

Fits Brand
Lennox
Voltage
240V
Phase
Single
Item
Blower Motor
For Use With Mfr. Model Number
CB26UH-036-230-1
Features
1/3 hp, 240V, 1 Phase, 2 Speed
HP
1/3 hp
Motor Mounting Type
Belly Band
OEM Replacement Brand
Lennox
Frame
48
Voltage @ 50Hz
240V
Full Load Amps
1.7 A
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
1.7 A
Motor Application
Air Handler
Capacitor Required
Included
HP @ 50Hz
1/3
Motor Design
1-Phase
Motor Shaft Rotation
CCWLE
Compatible Manufacturer Model Number
CB26UH-036-230-1
No. of Speeds
2

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 825 RPM 2SPD, No. of Speeds 2, Voltage 240V AC, Full Load Amps 1.7 A, 48 Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CWSE, Motor Mounting Type Belly Band, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.