Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 3 Phase, 208/230V, Three, 3 hp

  • Mfr # 12Y16

  • Zoro # G2078297


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V
Phase
Three
For Use With Mfr. Model Number
270GRTC119BH-4
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12Y16
Zoro #
G2078297
UPC #
-
Country of Origin
United States

Dimensions

Height
14.38 in
Shaft Dia.
7/8 in
Body Dia.
6.6 in
Shaft Length
2 1/4 in

Details

Fits Brand
Lennox
Voltage
208/230V
Phase
Three
Item
Blower Motor
For Use With Mfr. Model Number
270GRTC119BH-4
HP
3 hp
Type
3 Phase
Hz
60 hz
Amps AC
7.7/8.6A
Motor Application
Air Blower
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Design
3-Phase
Usable @ 208V
Usable at 208V
Full Load Amps
7.7/8.6 A
Frame
56HZ
Motor Bearings
Ball
OEM Replacement Brand
Lennox
Motor Shaft Rotation
Reversible
Compatible Manufacturer Model Number
270GRTC119BH-4
Motor Mounting Type
Rigid

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1750 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 7.7/8.6 A, 56HZ Frame, OEM Replacement Brand Lennox, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.