Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Motor, 3 Phase, 460V AC, Three, 1 1/2 hp

  • Mfr # 80W74

  • Zoro # G2081237


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
Type
3 Phase
HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80W74
Zoro #
G2081237
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Fits Brand
Lennox
Voltage
460V AC
Phase
Three
Item
Blower Motor
Type
3 Phase
HP
1 1/2 hp
Motor Mounting Type
Rigid
Motor Mounting Position
Horizontal
Frame
56HZ
Motor Shaft Rotation
Reversible
Motor Design
3-Phase
Motor Bearings
Ball
OEM Replacement Brand
Lennox
Motor Application
Air Blower
No. of Speeds
1

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 2.0 A, 56HZ Frame, OEM Replacement Brand Lennox, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.