Blower Wheel, 1/2" Bore, 12-5/8"
Mfr # 87A62
Zoro # G2081191
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
For Use With Mfr. Model Number
CMPB125U5
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
CMPB125U5
Compatible with Brand
Lennox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87A62
Zoro #
G2081191
UPC #
-
Country of Origin
Mexico
Dimensions
Wheel Diameter
12 in
Wheel Width
12 in
Bore Diameter
1/2 in
Details
Fits Brand
Lennox
Item
Blower Wheel
For Use With Mfr. Model Number
CMPB125U5
Product Type
Blower Wheel
Compatible with Manufacturer Model Number
CMPB125U5
Compatible with Brand
Lennox
Hub Type
Concave
Number of Blades
43
Drive Type
Direct Drive
Compatible Manufacturer Part Number
CMPB125U5
Compatible with Mfr. Model No.
CMPB125U5
For Use with Mfr Model Number
CMPB125U5
Compatible Manufacturer Model Number
CMPB125U5
Compatible with Manufacturer Model No.
CMPB125U5
Compatible Pump Manufacturer Part Number
CMPB125U5
Compatible Mfr. Model Number
CMPB125U5
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 12 in, Wheel Width 12 in, Bore Diameter 1/2 in, Hub Type Concave, Drive Type Direct Drive, Number of Blades 43, Compatible with Brand Lennox, Compatible Manufacturer Part Number CMPB125U5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.