Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combustion Air Blower

  • Mfr # 93K98

  • Zoro # G2081462


product price: $1,693.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
1
Frequency
50/60 Hz
For Use With Mfr. Model Number
HM30-100-1
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93K98
Zoro #
G2081462
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
1 yr

Details

Fits Brand
Lennox
Phase
1
Frequency
50/60 Hz
Item
Blower
For Use With Mfr. Model Number
HM30-100-1
Standards
CSA Certified
Product Type
Blower
Housing Material
Aluminum
Includes Mounting Hardware
Yes
Maximum Fan Speed
3,400 RPM
Includes Drive Package
Yes
Sound Level
Not Rated
Number of Inlets
1
Minimum Fan Speed
2,800 RPM
Motor Speed
0.8 RPM
Discharge Position
Up Blast
Spark Resistant Construction Type
Not Rated
AMCA Fan Class
Not Rated
Replacement For
Fasco 70626037
Number of Discharge Positions
1
For Location
Indoor
High-Efficiency Motor
No
Nameplate Voltage
115V AC
Chemical Resistant
No
Drive Type
Direct Drive
Hazardous Location Application
No
For Air Type
Combustion Air
Includes Motor
Yes
Speed Controllable
No
Assembly
Assembled
Outlet Shape
Round
Motor Enclosure
Open Air-Over
Mounting Orientation
Vertical
Corrosion Resistant
No
Market
Residential
OEM Replacement
Yes
Motor Insulation Class
B
For Ventilation Type
Exhaust
Flange Type
Flanged
Motor Duty Class
Intermittent Periodic
Current
1.9 A
Rotation
CCW
Thermal Overload Protection
Yes
Number of Speeds
2
Motor Type
Permanent Split Capacitor

Description

Blower, Wheel Type Not Applicable, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter Not Applicable, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.