Direct Drive Blower Motor, ECM, 120/240 1 Ph 60/50 Hz, 1 Phase, 1/2 HP
Mfr # 33W12
Zoro # G2079338
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
Voltage
120/240 1 Ph 60/50 Hz
Phase
1 Phase
For Use With Mfr. Model Number
G71MPP-36C-090-3
Type
ECM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33W12
Zoro #
G2079338
UPC #
-
Country of Origin
Mexico
Dimensions
Height
10.13 in
Details
Fits Brand
Lennox
Voltage
120/240 1 Ph 60/50 Hz
Phase
1 Phase
Item
Direct Drive Blower Motor
For Use With Mfr. Model Number
G71MPP-36C-090-3
Type
ECM
Hz
50/60 hz
HP
1/2 HP
Amps AC
4.3/7.4A
Description
Fan and Blower Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.