Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 208-230V AC

  • Mfr # 73W03

  • Zoro # G022441796


product price: $407.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73W03
Zoro #
G022441796
UPC #
-
Country of Origin
Mexico

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,050 RPM, Voltage 120/240V AC, Full Load Amps 12.8/7.4 A, 48 Frame, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Mounting Type Belly Band, Motor Mounting Position Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.