Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Motor, 3.4 HP, 1-Phase, 208/230V, 208/230V AC, Single, 3-2/5

  • Mfr # 49L65

  • Zoro # G2079819


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
For Use With Mfr. Model Number
HP29-090-3Y
HP
3-2/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49L65
Zoro #
G2079819
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
Item
Fan Motor, 3.4 HP, 1-Phase, 208/230V
For Use With Mfr. Model Number
HP29-090-3Y
HP
3-2/5

Description

Condenser Fan Motor, Single Phase, Voltage 208-230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.