Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Motor, PSC, 208-230 VAC, Single, 1/6

  • Mfr # 92W51

  • Zoro # G2081377


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Application
Condenser Fan
Voltage
208-230 VAC
Phase
Single
For Use With Mfr. Model Number
2SCU14LE136P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92W51
Zoro #
G2081377
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.81 in
Length Less Shaft
3 15/16 in
Shaft Length
2 7/8 in
Shaft Dia.
1/2 in
Body Dia.
5 5/8 in

Details

Fits Brand
Lennox
Application
Condenser Fan
Voltage
208-230 VAC
Phase
Single
Item
Fan Motor
For Use With Mfr. Model Number
2SCU14LE136P
Hz
60 Hz
Type
PSC
HP
1/6
For Use With
Condenser Fan
Amps AC
1.0A
Full Load Amps
1.0 A
Motor Bearings
Ball
Motor Mounting Type
Stud
No. of Speeds
1
Motor Design
PSC
Capacitor Required
5MFD370VAC
Ins. Class
B
Frame
48
Motor Shaft Rotation
CCWLE
Motor Sub Application
Condenser Fan

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.0 A, 48 Frame, 60 Hz Hz, Ins. Class B, Motor Shaft Rotation CWSE, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.