Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Motor, PSC, 460 VAC, Single, 1/4

  • Mfr # 51H75

  • Zoro # G2079837


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Application
Condenser Fan
Voltage
460 VAC
Phase
Single
For Use With Mfr. Model Number
CHA16-048-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51H75
Zoro #
G2079837
UPC #
-
Country of Origin
Mexico

Dimensions

Height
10.21 in
Length Less Shaft
5 5/16 in
Body Dia.
5 5/8 in
Shaft Length
4 7/8 in
Shaft Dia.
1/2 in

Details

Fits Brand
Lennox
Application
Condenser Fan
Voltage
460 VAC
Phase
Single
Item
Fan Motor
For Use With Mfr. Model Number
CHA16-048-2
For Use With
Condenser Fan
HP
1/4
Type
PSC
Hz
60 Hz
Amps AC
1.1A
No. of Speeds
1
Capacitor Required
7MFD370VAC
Motor Bearings
Ball
Motor Shaft Rotation
CCWLE
Ins. Class
B
Motor Sub Application
Condenser Fan
Frame
48
Full Load Amps
1.1 A
Motor Design
PSC

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 1.1 A, 48 Frame, 60 Hz Hz, Ins. Class B, Motor Shaft Rotation CWSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.