Ignition Control, 2-Stage
Mfr # 63W27
Zoro # G2080491
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
For Use With Mfr. Model Number
100536-01
Input Voltage
18 to 30V AC
Product Type
Ignition Control Board
Compatible with Brand
Lennox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63W27
Zoro #
G2080491
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
8 1/8 in
Overall Depth
1 7/8 in
Overall Width
4 1/8 in
Details
Fits Brand
Lennox
Item
Ignition Control, 2-Stage
For Use With Mfr. Model Number
100536-01
Input Voltage
18 to 30V AC
Product Type
Ignition Control Board
Compatible with Brand
Lennox
Compatible with Manufacturer Model Number
100536-01
Number of Stages
2
Compatible Manufacturer Part Number
100536-01
Compatible with Mfr. Model No.
100536-01
For Use with Mfr Model Number
100536-01
Compatible Manufacturer Model Number
100536-01
Compatible with Manufacturer Model No.
100536-01
Compatible Pump Manufacturer Part Number
100536-01
Compatible Mfr. Model Number
100536-01
Description
Ignition Control, 2-Stage, Compatible with Brand Lennox, Input Voltage 18 to 30V AC, Product Type Ignition Control Board, Overall Height 8 1/8 in, Overall Width 4 1/8 in, Overall Depth 1 7/8 in, Number of Stages 2, Compatible Manufacturer Part Number 100536-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.