Zoro Homepage

Ignition Control Board

  • Mfr # Y9894

  • Zoro # G8965896


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Replaces Lennox 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 69M08, 69M0801, 69M15, 69M1501, White-Rodgers 50A66-122, 50A66-123
Includes
Board
Product Type
Ignition Control Board
Terminal Designations
C, R, W, Y G
Compatible with Manufacturer Model Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y9894
Zoro #
G8965896
UPC #
-
Country of Origin
Mexico

Details

Item
Ignition Control Board
Fits Brand
Replaces Lennox 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 69M08, 69M0801, 69M15, 69M1501, White-Rodgers 50A66-122, 50A66-123
Includes
Board
Product Type
Ignition Control Board
Terminal Designations
C, R, W, Y G
Compatible with Manufacturer Model Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
Board Type
Integrated
Igniter Voltage
80V AC
Ignition Type
Hot Surface Igniter
Compatible Blower Motor Type
Permanent Split Capacitor
Compatible with Brand
Lennox, White-Rodgers
Twinning Compatibility
Not Twinning Compatible
Control Mounting Type
Standoff
Replacement Type
OEM
Compatible Inducer Motor Type
Permanent Split Capacitor
Number of Stages
1
Furnace Control Functions
Cool, Heat
Compatible Manufacturer Part Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
Compatible with Mfr. Model No.
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
For Use with Mfr Model Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
Compatible Manufacturer Model Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
For Use With Mfr. Model Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
Compatible with Manufacturer Model No.
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
Compatible Pump Manufacturer Part Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501
Compatible Mfr. Model Number
100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501

Description

Ignition Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Lennox, White-Rodgers, Product Type Ignition Control Board, Number of Stages 1, Ignition Type Hot Surface Igniter, Control Mounting Type Standoff, Twinning Compatibility Not Twinning Compatible, Compatible with Manufacturer Model Number 100925-01, 100925-02, 100925-03, 17W92, 17W9201, 23W51, 23W5101, 30W25, 30W2501, 50A66-122, 50A66-123, 69M08, 69M0801, 69M15, 69M1501, Furnace Control Functions Cool, Heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.