Zoro Homepage

Indoor Zone Sensor, 20K, Le47W36

  • Mfr # 47W36

  • Zoro # G6453793


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Loop Resistance
20k ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47W36
Zoro #
G6453793
UPC #
-
Country of Origin
Mexico

Details

Item
Temperature and Humidity Sensor
Loop Resistance
20k ohm

Description

Temperature and Humidity Sensor, Loop Resistance 20k ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.