Zoro Homepage

Induced Draft Blower, PSC, 1, 1/12 HP

  • Mfr # 69M31

  • Zoro # G2080747


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
1
Frequency
50/60 Hz
For Use With Mfr. Model Number
LGA036H-1
Type
PSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69M31
Zoro #
G2080747
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Phase
1
Frequency
50/60 Hz
Item
Induced Draft Blower
For Use With Mfr. Model Number
LGA036H-1
Type
PSC
For Use With
LGA036H-1
Hz
50/60 hz
HP
1/12 HP
Amps AC
0.28A
Product Type
Induced Draft Blower
Current
0.28 A
Maximum Motor Speed
3,200 RPM
Blower Type
Induced Draft Blower
Nameplate Voltage
208-230V AC
Maximum Motor Horsepower
1/12 hp
Compatible with Brand
Lennox
Motor Type
Permanent Split Capacitor
Includes Motor
Yes

Description

Induced Draft Blower, Compatible with Brand Lennox, Nameplate Voltage 208-230V AC, Phase 1, Current 0.28 A, Frequency 50/60 Hz, Motor Type Permanent Split Capacitor, Maximum Motor Speed 3,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.