Zoro Homepage

Induced Draft Blower, Shaded Pole, 1, 1/30 HP

  • Mfr # 43J58

  • Zoro # G2079557


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
For Use With Mfr. Model Number
G23Q3/4-125-4
For Use With
G23Q3/4-125-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43J58
Zoro #
G2079557
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Phase
1
Frequency
60 Hz
Item
Induced Draft Blower
For Use With Mfr. Model Number
G23Q3/4-125-4
For Use With
G23Q3/4-125-4
Type
Shaded Pole
Hz
60 hz
HP
1/30 HP
Product Type
Induced Draft Blower
Compatible with Brand
Lennox
Blower Type
Induced Draft Blower
Includes Motor
Yes
Maximum Motor Speed
3,200 RPM
Nameplate Voltage
115V AC
Motor Type
Shaded Pole
Maximum Motor Horsepower
1/30 hp

Description

Induced Draft Blower, Compatible with Brand Lennox, Nameplate Voltage 115V AC, Phase 1, Frequency 60 Hz, Motor Type Shaded Pole, Maximum Motor Speed 3,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.