Zoro Homepage

Media Filter 12 Merv 16X25X3, Lex0581

  • Mfr # X0581

  • Zoro # G6456742


product price: $72.19
/ea

Key Features

Nominal Filter Size
16x25x3
Performance Rating
MERV 12
Actual Filter Size
15-7/8in x 24-1/4in x 3 in
Nominal Height
25 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X0581
Zoro #
G6456742
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x25x3
Actual Filter Size
15-7/8in x 24-1/4in x 3 in
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
3 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter
Filter Efficiency - Air Filters
MERV 11

Description

Media Filter 12 Merv 16X25X3,Lex0581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.