Motor, 1/5 HP, 208-230V, 3 Speed, 1075 rpm
Mfr # 18K77
Zoro # G2078778
product price: $631.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
Features
1.5 hp, 208/230V, 3 Speed, 1075 RPM
For Use With Mfr. Model Number
CB30M-21/26-2
HP
1.5 hp, 208/230V, 3 Speed, 1075 RPM
OEM Replacement Brand
Lennox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18K77
Zoro #
G2078778
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Lennox
Item
Motor, 1.5 HP, 208/230V, 3 SPDT, 1075 rpm
Features
1.5 hp, 208/230V, 3 Speed, 1075 RPM
For Use With Mfr. Model Number
CB30M-21/26-2
HP
1.5 hp, 208/230V, 3 Speed, 1075 RPM
OEM Replacement Brand
Lennox
Description
OEM Replacement Motor, 1 1/2 hp HP, OEM Replacement Brand Lennox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.