Motor, 208/230V, 1-Phase, 1.6 HP, 825 rpm, 208/230V AC, Single, 1-3/5

  • Mfr # 72H73

  • Zoro # G2080850


product price:  $609.08
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
For Use With Mfr. Model Number
10AC12-1
HP
1-3/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72H73
Zoro #
G2080850
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
Item
Motor, 208/230V, 1-Phase, 1.6 HP, 825 rpm
For Use With Mfr. Model Number
10AC12-1
HP
1-3/5
Nameplate RPM
825

Description

Condenser Fan Motor, Single Phase, Nameplate RPM 825 RPM, Voltage 208-230V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.