MOTORS - BLOWER
- Mfr # 72W70
- Zoro # G325075896
product price:Â
$
2,679.99
/ea
Key Features
Usable @ 208V
Not Usable at 208V
Frame Size
215T
Motor Shaft Rotation
CW/CCW
Weight
142 lb
Shaft Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72W70
- Zoro #
- G325075896
- UPC #
- -
- Country of Origin
- Mexico
- Usable @ 208V
- Not Usable at 208V
- Motor Shaft Rotation
- CW/CCW
- Weight
- 142 lb
- Usable @ 200V
- Not Usable at 200V
- Mounting Position
- Horizontal
- Number of Speeds
- 1
- Application
- Fan/Blower
- Phase
- Three
- Bearing Type
- Ball
- Item
- MOTORS - BLOWER
- Motor Design
- Three-Phase
Dimensions
- Frame Size
- 215T
- Shaft Diameter
- 1 3/8 in
- Shaft Length
- 3 3/8 in
Description
MOTORS - BLOWER, Three Phase, Motor Design Three-Phase, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.