MOTORS - BLOWER
- Mfr # 86W89
- Zoro # G725075250
product price:Â
$
1,561.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
2 1/4 in
Number of Speeds
2
Bearing Type
Ball
Weight
55 lb
Motor Design
Three-Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86W89
- Zoro #
- G725075250
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS - BLOWER
- Number of Speeds
- 2
- Bearing Type
- Ball
- Weight
- 55 lb
- Motor Design
- Three-Phase
- Application
- Fan/Blower
- Phase
- Three
- Mounting Position
- Horizontal
- Motor Shaft Rotation
- CW/CCW
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Not Usable at 208V
Dimensions
- Shaft Length
- 2 1/4 in
- Frame Size
- 56HZ
- Shaft Diameter
- 7/8 in
Description
MOTORS - BLOWER, Three Phase, Motor Design Three-Phase, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.