MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 12K98
- Zoro # G425015372
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Maximum Motor Speed
3,000 RPM
Nameplate Voltage
208-230V
Frequency
60 Hz
Blower Type
Induced Draft Blower
Product Type
Draft Inducer Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12K98
- Zoro #
- G425015372
- UPC #
- -
- Country of Origin
- China
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Maximum Motor Speed
- 3,000 RPM
- Nameplate Voltage
- 208-230V
- Frequency
- 60 Hz
- Blower Type
- Induced Draft Blower
- Product Type
- Draft Inducer Blower
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Frequency 60 Hz, Maximum Motor Speed 3,000 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.