Shop LENNOX
See all product information
Create Account
MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 13U29
- Zoro # G325016738
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Frequency
50/60 Hz
Product Type
Combustion Air Blower
Maximum Motor Speed
3,450 RPM
Nameplate Voltage
208-230V
Maximum Motor Horsepower
1/18 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13U29
- Zoro #
- G325016738
- UPC #
- -
- Country of Origin
- United States
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Frequency
- 50/60 Hz
- Product Type
- Combustion Air Blower
- Maximum Motor Speed
- 3,450 RPM
- Nameplate Voltage
- 208-230V
- Maximum Motor Horsepower
- 1/18 hp
- Current
- 0.35 A
- Phase
- 1
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Phase 1, Current 0.35 A, Frequency 50/60 Hz, Maximum Motor Speed 3,450 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.