MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 22F08
- Zoro # G425015860
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Maximum Motor Speed
1.2 RPM
Frequency
60 Hz
Product Type
Combustion Air Inducer Assembly
Maximum Motor Horsepower
1/32 hp
Includes
460 VAC Primary 230 VAC Secondary 175 VA Transformer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22F08
- Zoro #
- G425015860
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Maximum Motor Speed
- 1.2 RPM
- Frequency
- 60 Hz
- Product Type
- Combustion Air Inducer Assembly
- Maximum Motor Horsepower
- 1/32 hp
- Includes
- 460 VAC Primary 230 VAC Secondary 175 VA Transformer
- Nameplate Voltage
- 208-230V
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Frequency 60 Hz, Maximum Motor Speed 1.2 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.