MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 43J56
- Zoro # G525018358
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
115V
Maximum Motor Speed
3,200 RPM
Product Type
Combustion Air Blower Assembly
Frequency
60 Hz
Maximum Motor Horsepower
1/30 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43J56
- Zoro #
- G525018358
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Nameplate Voltage
- 115V
- Maximum Motor Speed
- 3,200 RPM
- Product Type
- Combustion Air Blower Assembly
- Frequency
- 60 Hz
- Maximum Motor Horsepower
- 1/30 hp
- Phase
- 1
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 115V, Phase 1, Frequency 60 Hz, Maximum Motor Speed 3,200 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.