Shop LENNOX
See all product information
Create Account
MOTORS - VARIABLE SPEED
- Mfr # 81W62
- Zoro # G425075895
product price:Â
$
1,144.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
3 15/16 in
Motor Shaft Rotation
CCWLE
Mounting Position
Horizontal
Application
Fan/Blower
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81W62
- Zoro #
- G425075895
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CCWLE
- Mounting Position
- Horizontal
- Application
- Fan/Blower
- Motor Design
- ECM
- Usable @ 200V
- Not Usable at 200V
- Weight
- 20 lb
- Usable @ 208V
- Not Usable at 208V
- Item
- MOTORS - VARIABLE SPEED
- Phase
- Single
- Bearing Type
- Ball
Dimensions
- Shaft Length
- 3 15/16 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.