Zoro Homepage

Natural Gas Burner Orifice, 0.0917"

  • Mfr # 32K70

  • Zoro # G5560795


original price: $37.39
7% off
new price: $34.55
/ea

Key Features

For Use With
Universal
Fits Brand
Lennox
Product Type
Natural Gas Burner Orifice
Orifice Size
0.0917 in
Compatible Brand
Lennox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32K70
Zoro #
G5560795
UPC #
-
Country of Origin
Mexico

Dimensions

Orifice Size
0.0917 in

Details

Item
Natural Gas Burner Orifice
For Use With
Universal
Fits Brand
Lennox
Product Type
Natural Gas Burner Orifice
Compatible Brand
Lennox

Description

Natural Gas Burner Orifice, 0.0917 in., Fits Brand Lennox, For Use With Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.