Zoro Homepage

Pressure Switch, 0.1" SPST

  • Mfr # 15M20

  • Zoro # G2078507


product price: $41.39
/ea

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
GCS16-030-75-4P
Height
2.14 in
Width
3.4 in
Input Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15M20
Zoro #
G2078507
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.14 in
Width
3.4 in
Overall Diameter
2 1/4 in
Overall Width
3 3/8 in
Overall Height
2 1/8 in

Details

Fits Brand
Lennox
Item
Pressure Switch
For Use With Mfr. Model Number
GCS16-030-75-4P
Input Voltage
24V AC
Amps AC
5A
Product Type
Pressure Switch
Contact Form
SPST
Electrical Rating
5 A @ 24V AC Resistive
Weight
0.25 lb
Compatible Manufacturer Part Number
GCS16-030-75-4P
Maximum Pressure Setting
0.1 in wc

Description

Pressure Switch, Contact Form SPST, Electrical Rating 5 A @ 24V AC Resistive, Input Voltage 24V AC, Maximum Pressure Setting 0.1 in wc, Overall Diameter 2 1/4 in, Overall Height 2 1/8 in, Overall Width 3 3/8 in, Product Type Pressure Switch, Weight 0.25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.