Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filter, Lex5424, MERV 16

  • Mfr # X5424

  • Zoro # G6456751


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 16
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
6 in
MERV
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5424
Zoro #
G6456751
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x25x6
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
6 in

Details

Performance Rating
MERV 16
Item
Pleated Air Filter
MERV
16
Filter Efficiency - Air Filters
MERV 16

Description

Merv 16 Replacement Filter,Lex5424

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.