Zoro Homepage

Replacement Gas Valve

  • Mfr # LENNOX 10M9301

  • Zoro # G322879800


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 10M9301
Zoro #
G322879800
UPC #
-
Country of Origin
China

Description

This replacement control board is engineered for Lennox SureLight series single-stage gas furnaces, providing reliable management of ignition sequences and blower operations in residential and light commercial heating systems. The board operates on 24 VAC input at 50/60 Hz, making it compatible with standard HVAC control voltage systems. The control board delivers precise electrical outputs for critical furnace functions. The hot surface ignitor output provides 2.0 A at 80 VAC for consistent ignition performance. The inducer relay is rated at 2.2 FLA / 3.5 LRA at 120 VAC to control draft induction, while the blower relay supports up to 14.5 FLA / 25.0 LRA at 120 VAC for variable-capacity circulating blower operation. The gas valve relay operates at 1.5 A at 25 VAC, 50/60 Hz for proper fuel delivery control. Designed for demanding HVAC environments, this control board maintains reliable operation across an extended temperature range of -40 Degrees F to 175 Degrees F and operates efficiently in humidity conditions from 5 to 95 percent relative humidity (non-condensing). This specification ensures long-term performance in both conditioned mechanical rooms and unconditioned spaces. The board integrates all essential furnace controls into a single component, eliminating the need for multiple relay modules and reducing installation complexity. Technicians benefit from a straightforward replacement that restores complete furnace functionality without requiring system reconfiguration. This component is ideal for HVAC contractors performing maintenance, repairs, or emergency furnace restoration in residential and commercial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.