Zoro Homepage

Replacement Gas Valve

  • Mfr # LENNOX 24L8501

  • Zoro # G722879424


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 24L8501
Zoro #
G722879424
UPC #
-
Country of Origin
China

Description

This OEM integrated replacement control board is specifically engineered for Lennox furnace systems operating on 24V power supply with hot surface ignition technology. The 24L8501 control board delivers reliable performance across a wide range of HVAC applications and operating conditions. The board operates with input voltage ranging from 18 to 30 VAC at 50/60 Hz, making it compatible with standard residential and light commercial furnace installations. It features a robust hot surface igniter with silicon-nitride construction that generates 80V AC ignition output at 2.0A for dependable startup performance. The board includes dedicated relay outputs for precise control of system components: an inducer relay rated at 2.2 FLA and 3.5 LRA at 120 VAC, a blower relay supporting up to 14.5 FLA and 25.0 LRA at 120 VAC for heating, cooling, and fan operations, and a gas valve relay rated at 1.5A at 25 VAC. Built to withstand demanding HVAC environments, this control board operates reliably between negative 40 Degrees F and 176 Degrees F with humidity tolerance from 5 to 95% RH non-condensing. The board integrates comprehensive system control and safety features designed to meet OEM specifications for Lennox furnace systems. This replacement control board is ideal for HVAC technicians and contractors performing maintenance, repairs, or system upgrades on compatible Lennox furnace models. It provides a direct OEM-compatible solution for restoring full system functionality when original control boards require replacement due to age, failure, or component degradation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.