Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 115V

  • Mfr # LENNOX 14L67

  • Zoro # G122878782


product price: $993.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 14L67
Zoro #
G122878782
UPC #
-
Country of Origin
China

Description

This replacement induced draft blower assembly is engineered for Lennox 14L67 HVAC systems, delivering reliable combustion air circulation essential for proper furnace operation. The unit features 115V, 60Hz single-phase power with a 1/25 HP motor rated at 2.1A, operating at 3200 RPM with 2-speed capability to accommodate varying system demands. The counter-clockwise rotation design from the shaft end ensures compatibility with original equipment specifications. With compact dimensions of 4 inches in height, 5 inches in width, and 5 inches in depth, this open motor design weighs only 7.8 lbs, making installation straightforward in tight furnace compartments. The inducer motor assembly functions as a combustion air blower to maintain steady, consistent airflow through the heat exchanger, which is critical for efficient burner operation and safe venting of combustion byproducts. This replacement component is ideal for HVAC technicians and facility maintenance professionals performing draft inducer repairs and furnace replacements. The reliable motor construction ensures long service life in demanding heating applications. For systems experiencing weak draft, flame rollout, or inducer failure symptoms, this OEM-compatible replacement restores furnace efficiency and safety performance. Stock this replacement part for emergency service calls and routine furnace maintenance programs requiring 14L67 inducer blower assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.