Shop LENNOX
Create Account
Replacement Motor, 115V
- Mfr # LENNOX 28F01
- Zoro # G522878603
product price:Â
$
803.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LENNOX 28F01
- Zoro #
- G522878603
- UPC #
- -
- Country of Origin
- China
Description
This replacement blower motor is engineered for Lennox 28F01 HVAC systems and horizontal blower applications. Rated at 3/4 HP, the motor delivers reliable performance in residential and light commercial heating and cooling installations. Operating at 1075 RPM with 5-speed capability, it provides flexible airflow control to match various system demands and seasonal requirements. The motor features 115-volt single-phase power with 10-amp rated current, making it compatible with standard residential electrical service. Its NEMA 48 or 48Y frame construction ensures durability and industry-standard mounting compatibility. Counter-clockwise rotation from the lead end is optimized for horizontal blower configurations common in attic-mounted or basement installations. Designed for 60 Hz operation, this motor meets the electrical standards of North American HVAC systems. The 5-speed control allows technicians and homeowners to optimize comfort while managing energy consumption. This direct replacement for Lennox 28F01 units eliminates compatibility concerns and reduces installation time compared to universal alternatives. Ideal for HVAC contractors, facility maintenance teams, and homeowners performing system upgrades or repairs, this motor provides the dependable performance required in climate control applications. Its proven design has been widely used across residential and small commercial installations. Ensure proper electrical disconnect and safety procedures before installation. For specific mounting requirements or electrical integration details, consult your system documentation or a qualified HVAC technician.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.