MOTORS - VARIABLE SPEED
- Mfr # 27U52
- Zoro # G925075982
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
Phase
Single
Number of Speeds
5
Usable @ 200V
Not Usable at 200V
Motor Design
ECM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27U52
- Zoro #
- G925075982
- UPC #
- -
- Country of Origin
- United States
- Motor Shaft Rotation
- CCWLE
- Phase
- Single
- Item
- MOTORS - VARIABLE SPEED
- Number of Speeds
- 5
- Usable @ 200V
- Not Usable at 200V
- Motor Design
- ECM
- Application
- Fan/Blower
- Weight
- 15 lb
- Usable @ 208V
- Usable at 208V
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.