Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 120V

  • Mfr # LENNOX 74W55

  • Zoro # G922878753


product price: $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 74W55
Zoro #
G922878753
UPC #
-
Country of Origin
China

Description

This replacement induced draft blower is engineered for Lennox furnace systems requiring reliable combustion air circulation. Designed as a direct replacement for the Lennox 74W55 combustion air blower assembly, this 1/3 HP motor delivers consistent performance in maintaining optimal fuel-to-air ratios for enhanced combustion efficiency and furnace operation. The unit features 120V, single-phase power at 60Hz with a full load amperage of 1.18 amps, making it compatible with standard commercial and residential electrical installations. Operating at 3,250 RPM with clockwise lead-end rotation, this motor provides the precise airflow dynamics required for proper draft inducement in Lennox heating systems. The compact design, weighing approximately 8 to 11 pounds, allows for straightforward installation in existing furnace assemblies. This replacement blower assembly is ideal for HVAC contractors, facility managers, and technicians performing routine maintenance or system upgrades on Lennox furnaces. It restores combustion efficiency when original components show wear, reducing fuel consumption and maintaining consistent heat output. The motor is built to withstand the demands of continuous industrial and commercial heating applications, offering dependable service life with proper installation. Verify compatibility with your specific Lennox model before ordering to ensure seamless integration with your existing furnace system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.