Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 24V

  • Mfr # LENNOX 83M00

  • Zoro # G022879308


product price: $468.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 83M00
Zoro #
G022879308
UPC #
-
Country of Origin
China

Description

This replacement control board is a SureLight ignition control module designed for Lennox 83M00 gas furnaces and compatible Lennox furnace models. Operating at 24V, this board manages critical HVAC functions including gas valve control, hot surface ignitor operation, blower motor speed regulation (3-speed capability), inducer motor control, and optional humidifier and electronic air cleaner operation. The board features a diagnostic indicator system with flash codes and remote flame sense capability, allowing technicians to quickly identify operational status and troubleshoot issues in the field. Its compact design facilitates straightforward installation in existing furnace units, reducing downtime during replacement procedures. This product includes a complete installation package with multiple wiring harness adapters (9-pin to 12-pin and 4-pin to 6-pin connectors), mounting panel with standoffs, integrated circuit breaker, 4-inch blue wire, and comprehensive installation diagrams and instructions. The included components ensure compatibility with various Lennox furnace configurations and streamline the replacement process. Built with durable construction materials, this control board delivers reliable performance in demanding residential and light commercial heating applications. It functions as a direct replacement for original Lennox 83M00 boards, maintaining compatibility with existing system configurations while restoring full operational capability. This replacement module is ideal for HVAC contractors, service technicians, and facility managers requiring dependable furnace control solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.