Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 24VAC, 50/60Hz

  • Mfr # LENNOX 65K29

  • Zoro # G422878925


product price: $394.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 65K29
Zoro #
G422878925
UPC #
-
Country of Origin
China

Description

This replacement control board for Lennox 65K29 furnaces and air handler units serves as the primary control center for managing blower motor operation, inducer fan timing, and safety monitoring functions. Operating at 24VAC, 50/60Hz with a 2-ampere capacity, this board features separate 120V and 24V control sections designed to coordinate all critical HVAC system operations. The unit includes factory-preset, non-adjustable fan-on timing paired with adjustable fan-off timings, allowing technicians to customize cycle performance based on specific installation requirements. Continuously monitoring limit switches and other safety sensors, this control board acts as the system's central processing unit, sending appropriate voltage signals to components while providing essential protection against equipment malfunction. The board coordinates blower motor engagement, inducer operation, and fan cycling with precision timing logic that ensures efficient heating and cooling performance. Ideal for HVAC contractors, facility maintenance teams, and equipment service providers, this OEM replacement part restores full functionality to Lennox BCC-series systems. Installation is straightforward for qualified technicians familiar with furnace and air handler control systems. This board is essential for units requiring reliable, consistent blower control and sensor monitoring in both residential and light commercial heating and cooling applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.